Spears Socket Reducing Schedule 40 PVC Coupling

S429292

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fitting will never rust, scale or pit providing many years of maintenance-free service and extended life
  • Lighter weight and easy installation
  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday