Spears Socket Reducing Schedule 40 PVC Wye

S4755F

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
Color Finish
White
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Pressure
100 psi
Maximum Temperature
73
NSF Certified
No
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday