0 items

Spears Socket Schedule 80 CPVC Flange in Grey

S854C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flange Type
Socket Weld
Material
Plastic
Material Type
CPVC
Schedule Class
80

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday