Spears FlameGuard™ Spigot x SR FIPT Plastic and Stainless Steel Adapter

S42780SR

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-437, ASTM F-438, ASTM F-439, ASTM F-493
Clean Bagged
No
Collection
FlameGuard™
End Connection 1
Spigot
End Connection 2
SR FIPT
End Connections
Spigot x SR FIPT
FM Approved
Yes
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic, Stainless Steel
Material Type
CPVC
NSF Certified
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday