TorqueSafe™ 1-1/4 x 1-1/4 x 1/2 in. Socket x Gasket FIPT Plastic Tee

Part #S4202166G  |  Item #3795806  |  Manufacturer Part #4202-166 G

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: TorqueSafe™

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: FIPT

End Connections: Socket Weld x FIPT

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1-1/4 in x 1-1/4 in x 1/2 in

Fitting Type: Reducing

Material: [Brass, Plastic]

Material Type: CPVC

NSF Certified: No