1-1/4 x 1/2 in. Socket Weld x FIPT Schedule 40 and 80 Brass and CPVC 90 Degree Elbow

You last purchased this on
 
Spears® Manufacturing Company

TorqueSafe™ 1-1/4 x 1/2 in. Socket Weld x FIPT Schedule 40 and 80 Brass and CPVC 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

TorqueSafe™ 1-1/4 x 1/2 in. Socket Weld x FIPT Schedule 40 and 80 Brass and CPVC 90 Degree Elbow

  • Fast #
  • Part #S4207166G
  • Item #3795802
  • Manufacturer Part #4207-166 G
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-438, ASTM F-439
Clean Bagged:
No
Collection:
TorqueSafe™
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FIPT
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 14, NSF 16
NSF Certified:
Yes
UL Listed:
Yes