1 x 1/2 x 2-1/32 in. Socket Weld x FPT SDR 13.5 175 psi Domestic CPVC Adapter in Orange

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1 x 1/2 x 2-1/32 in. Socket Weld x FPT SDR 13.5 175 psi Domestic CPVC Adapter in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1 x 1/2 x 2-1/32 in. Socket Weld x FPT SDR 13.5 175 psi Domestic CPVC Adapter in Orange

  • Fast #
  • Part #S4235130GS
  • Item #3685461
  • Manufacturer Part #4235-130GS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-437, ASTMF-438, ASTM F-439
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
FlameGuard®
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
2-1/32 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
175 psi
Schedule Class:
SDR 13.5
UL Listed:
Yes
Weight:
0.17 lb