Spears

TorqueSafe™ 1 x 3/4 in. TorqueSafe CPVC Socket Gasket Female Adapter Brass

Part #S4235131G  |  Manufacturer Part #4235-131 G

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: TorqueSafe™

End Connection 1: Socket

End Connection 2: Socket

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Material: Plastic

Material Type: CPVC