3/4 x 1/2 in. Socket Weld x FIPT Schedule 40 and 80 Brass and CPVC 90 Degree Elbow
FlameGuard® 3/4 x 1/2 in. Socket Weld x FIPT Schedule 40 and 80 Brass and CPVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM F-438, ASTM F-439
- Clean Bagged:
- No
- Collection:
- FlameGuard®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FIPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 14, NSF 16
- NSF Certified:
- Yes
- UL Listed:
- Yes