Spears True Union 2000 - Industrial 1 in. PVC Socket x FNPT Check Valve

S4529010

Valve Size

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
True Union 2000 - Industrial
End Connection 1
Socket
End Connection 2
FNPT
End Connections
Socket x FNPT
Material
Plastic
Material Type
PVC
Pressure Class
235#
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday