Spears True Union 2000 - Industrial CPVC Standard Port Flanged 150# Ball Valve

S18230C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970
Collection
True Union 2000 - Industrial
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
Yes
Pressure Class
150#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Operator
Lockout Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday