Spears Utility PVC Standard Port Socket Weld 150# Ball Valve

S26220

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Utility
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Plastic
Material Type
PVC
Pressure Class
150#
Valve Body Style
1 piece
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Size
1-1/4 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday