Spec Industries Concrete Pipe

RCPX8RGC763

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-76/3
Length
8 ft
Pipe Tubing Size
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday