5 x 4 in. Caster

Part #SFG6173L10000  |  Item #7437470  |  Manufacturer Part #FG6173L10000

Call for Pricing EACH

Length:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stem Caster for Janitor Cart 2000
  • Diameter: 4"
  • Fits Rubbermaid item numbers: FG617347 and FG617388

Specifications

Diameter: 4 in

Height: 7 in

Length: 5 in

UL Listed: No

Weight: 2

Width: 2-1/4 in