1/4 in. Brass FNPT x MNPT 500# Ball Valve
027 Series 1/4 in. Brass FNPT x MNPT 500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 027 Series
- Color Finish Name:
- Polished Brass
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Die Cast
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 500
- Pressure Class:
- 500#
- UL Listed:
- No
- Valve Body Style:
- 2-way
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Teflon®
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No