Specialty Products & Insulation
4 x 1 in. x 3 ft. Fiberglass Pipe Insulation
Part #FPIPGM | Item #4504631
Call for Pricing
per FOOT
Inside Diameter
Product Details
Specifications
Inside Diameter: 4 in
Length: 3 ft
Material: Fiberglass
Thickness: 1 in