Specialty Products & Insulation

5/8 x 1 x 36 in. Fiberglass Insulation

Part #FPIEG

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 36 in

Material: Fiberglass

Thickness: 1 in

Width: 5/8 in