8 x 1 in. x 3 ft. Fiberglass Pipe Insulation

Part #FPIXGM  |  Item #4504666

Call for Pricing per FOOT

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Inside Diameter: 8 in

Length: 3 ft

Material: Fiberglass

Thickness: 1 in