Specified Fittings

10 in. Gasket Straight and DWV Schedule 40 PVC Stop Coupling

Part #S7624010  |  Manufacturer Part #7624010

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #S7624010Mfr. Part #7624010

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #S7624012Mfr. Part #7624012

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Sewer

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: [Straight, DWV]

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40