12 x 48 in. IPS PVC Repair Coupling
12 x 48 in. IPS PVC Repair Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 48 in
- Fitting Sizes:
- 12 in x 48 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - High:
- 250
- UL Listed:
- No