Specified Fittings

3 in. IPS 250 psi PVC Coupling

Part #S31220396  |  Manufacturer Part #31220396

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #S31220396Mfr. Part #31220396

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

High Pressure: 250

IAPMO Listed: No

Length: 96 in

Material: Plastic

Material Type: PVC

NSF Certified: No

UL Listed: No