0 items

Specified Fittings 4 in. Solvent Weld x FIPT Heavy Wall Sewer Hub Clean-Out and Straight PVC Adapter

S821304

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
End Connection 1
Solvent Weld
End Connection 2
FIPT
End Connections
Solvent Weld x FIPT
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Cleanout, Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday