4 in. Gasket x Clay SDR 18 Plastic Wye

You last purchased this on
 
Specified Fittings

4 in. Gasket x Clay SDR 18 Plastic Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Specified Fittings

4 in. Gasket x Clay SDR 18 Plastic Wye

  • Fast #
  • Part #S4GXGXCLDR18TY
  • Item #7105283
  • Manufacturer Part #4GXGXCLDR18TY
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Wye
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 18