Specified Fittings

4 x 4 x 3 in. Gasket IPS Reducing PVC Wye

Part #S2992043  |  Manufacturer Part #2992043

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 3 in

Fitting Sizes: 4 in x 4 in x 3 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No