0 items

Specified Fittings 48 in. IPS Repair Coupling

S3022048

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
48 in
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday