Specified Fittings

8 in. Solvent Weld IPS Straight SDR 26 Heavy Wall Sewer Plastic Tee

Part #S828208IPS  |  Manufacturer Part #828208-IPS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in

    Part #S828208IPSMfr. Part #828208-IPS

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: Sewer

Clean Bagged: No

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connection 3: Solvent Weld

End Connections: Solvent Weld

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Plastic

NSF Certified: No

Schedule Class: SDR 26