8 in. Gasket C900 SDR 35 Plastic Coupling

You last purchased this on
 
Specified Fittings

8 in. Gasket C900 SDR 35 Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Specified Fittings

8 in. Gasket C900 SDR 35 Plastic Coupling

  • Fast #
  • Part #S581058SWR
  • Item #7034253
  • Manufacturer Part #581058-SWR
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C900
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 35