8 x 4 in. Gasket Sewer Plastic Saddle with Strap
8 x 4 in. Gasket Sewer Plastic Saddle with Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Tap Size:
- 4 in
- Type:
- Sewer