8 x 8 x 6 in. Gasket Plastic Wye

You last purchased this on
 
Specified Fittings

8 x 8 x 6 in. Gasket Plastic Wye

  • Fast #
  • Part #S5892086
  • Item #7634372
  • Manufacturer Part #5892086
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Specified Fittings

8 x 8 x 6 in. Gasket Plastic Wye

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C900
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Wye
Material:
Plastic
NSF Certified:
No