0 items

Specified Fittings Reducing SDR 7 Plastic Tee with Reinforced Pig Bar

SHD48822DR7

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
10 in
Fitting Sizes
12 in x 12 in x 10 in
Fitting Type
Reducing
Material
Plastic
NSF Certified
No
Schedule Class
SDR 7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday