26-7/8 in. 7.0 cu. ft. Electric Dryer in White

Part #SDR7000WE  |  Item #7626913  |  Manufacturer Part #DR7000WE

$ 1,199.00 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Capacity: 7.0 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Touch

Depth: 28 in

Energy Star Compliant: No

Height: 42-3/4 in

Interior Light: No

Material: Galvanized Steel

Maximum Capacity: 7 cu ft

Number of Settings: 7

Power Source: Electric

Product Type: Front Load Dryer

Smart Home Enabled: No

UL Listed: Yes

Vent Type: 4-Way Vent

Volts: 240V

Width: 26-7/8 in