7 cu. ft. 26-7/8 x 28 in.240V Electric Front Load Dryer in White
DR3 7 cu. ft. 26-7/8 x 28 in.240V Electric Front Load Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reversible door
- 3 year warranty
- Sanitize for peace of mind
- American quality
- National accolades
- Commercial heritage
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Collection:
- DR3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Height:
- 42-3/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 3
- Number of Settings:
- 3
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- Volts:
- 240V
- Weight:
- 135 lb
- Width:
- 26-7/8 in