1 qt Power Spray Cleaner
This product has been replaced by
Manufacturer Part #95891164
Speedball 2000™ 1 qt Power Spray Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommended for use on most washable surfaces
- Convenient spray-and-wipe cleaning
- Cleans the toughest soils
- Not for use on water-based paint, aluminum or glass
Specifications
- Application:
- Heavy Duty
- Collection:
- Speedball 2000™
- Dilution Rate:
- Ready to Use
- Material:
- Liquid
- Product Type:
- Spray
- SCAQMD Compliant:
- No
- Size:
- 1 qt