1/2 in. Plastic 150 psi OD Tube Shut Off Valve

You last purchased this on
 
John Guest

Speedfit® 1/2 in. Plastic 150 psi OD Tube Shut Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Speedfit® 1/2 in. Plastic 150 psi OD Tube Shut Off Valve

  • Fast #
  • Part #JPISV0416S
  • Item #4010518
  • Manufacturer Part #PISV0416S
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Connects to copper or plastic tubing
  • Durable acetal stop valve with integral 1/4 turn long handle and nitrile O-rings
  • Lead Free
  • Shut-off valve
  • Corrosion free
  • Suitable for air, inert gases, and pneumatic applications
  • Superior flow characteristics
  • Instant push-fit connection and leak tight seal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Collection:
Speedfit®
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
IAPMO Listed -:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Acetal
Maximum Temperature:
167
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Recommended Valve Application:
Air, Liquid, Gas, Water, Food Processing
UL Listed:
No
Valve Body Material:
Acetal
Valve Body Style:
Straight
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in
Valve Type:
Shut Off Valve