Spence Engineering

125Y Series 2 x 2 in. NPT Bronze Mesh Wye Strainer

Part #S0200125Y1TBA2  |  Manufacturer Part #0200-125Y1TB-A2

Fitting Sizes:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 125, ANSI B16.1, ANSI B16.15

ASME Specifications: ASME 16.1, ASME 16.15, ASME B16.1

Collection: 125Y Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Bronze

Mesh Size: 20

NSF Certified: No

Pressure Class: 125#

Strainer Type: Wye

Valve Size: 2 in