0 items

Spence Engineering Cast Iron Check Valve

S00125WCIBMT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

API Specifications
API 598
ASME Specifications
ASME B16.1, ASME Class 125
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Material
Cast Iron
Maximum Pressure
125 psi
Maximum Temperature
300
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Disc Material
Bronze
Valve Size
2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday