Cast Iron Type-D Pressure Pilot Max 250 psi

You last purchased this on
 
Spence Engineering

Cast Iron Type-D Pressure Pilot Max 250 psi

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spence Engineering

Cast Iron Type-D Pressure Pilot Max 250 psi

  • Fast #
  • Part #S070012100
  • Item #2883519
  • Manufacturer Part #07-00121-00
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

IAPMO Listed -:
No
Material:
Cast Iron
NSF Certified:
No
Pressure - Maximum:
250 psi