60W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Old Bronze
Spencer 60W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 14" W x 22-3/4" H
- Requires three 60W candelabra bulbs
- Three light outdoor hanging lantern in Old Bronze
- Includes: 3' Chain; 5' Wire
- Includes 3' chain and 5' wire
- UL listed and rated for Wet locations.
- Canopy dimensions: 4.92"W x 1.02"E
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Spencer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique Water
- Height:
- 22-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 105
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in