27 oz. All-Purpose Cleaner 12-Pack

You last purchased this on
 
Spic and Span®

27 oz. All-Purpose Cleaner 12-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spic and Span®

27 oz. All-Purpose Cleaner 12-Pack

  • Fast #
  • Part #PGC31973CT
  • Item #4483742
  • Manufacturer Part #PGC 31973
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can also use on walls, kitchen surfaces, concrete, brick, outdoor furniture and grills
  • No rinsing required
  • Removes dirt and grimy soil without stripping off floor wax
  • Includes twelve 27 oz boxes
  • Phosphate-free
  • Requires Certification

Specifications

Green Seal Certified:
No
Height:
12-63/100 in
Length:
12-97/100 in
Package Quantity:
Pack of 12
Product Type:
Cleaner
Size:
27 oz
Weight:
24.14 lb
Width:
9-11/50 in