27 oz. All-Purpose Floor Cleaner

You last purchased this on
 
Spic and Span®

27 oz. All-Purpose Floor Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spic and Span®

27 oz. All-Purpose Floor Cleaner

  • Fast #
  • Part #PGC31973EA
  • Item #7104381
  • Manufacturer Part #PGC31973EA
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Removes dirt and grimy soil without stripping off floor wax
  • Requires Certification

Specifications

Green Seal Certified:
No
Height:
12-63/100 in
Length:
12-97/100 in
Size:
27 oz
UL Listed:
No
Weight:
24.14 lb
Width:
9-11/50 in