32 oz. Disinfectant Spray and Glass Cleaner

You last purchased this on
 
Spic and Span®

32 oz. Disinfectant Spray and Glass Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spic and Span®

32 oz. Disinfectant Spray and Glass Cleaner

  • Fast #
  • Part #P60243
  • Item #4427256
  • Manufacturer Part #31240
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hospital-grade disinfectant
  • Includes eight 32 oz. bottles
  • Formula can be glass cleaner, an all-purpose cleaner, and a disinfecting cleaner
  • Requires Certification

Specifications

Application:
Disinfectant Cleaner
Green Seal Certified:
No
Height:
9-63/100 in
Length:
15-22/25 in
Material:
Liquid
Product Type:
Cleaner, Glass Cleaner, Spray
Size:
32 oz
Weight:
20.2 lb
Width:
8-9/50 in