10 in. Spigot x FPT PVC DWV Clean-Out Adapter

PDWVASC

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
Adjustable
No
Application
DWV
Drain Base Height
10-69/100 in
Drain Base Material
Plastic
Drain Base Width
10-69/100 in
End Connection 2
FPT
Fits Pipe Size
10 in
IAPMO Listed
No
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Width
11-61/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday