Spigot x Hub Extra Heavy Cast Iron 1/16 Degree Bend

XH16

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Manufactured from 100% recycled content; not intended for pressure use
  • Premier piping system with great wall thickness and extremely high crush strength

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Application
DWV
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Cast Iron
Material Type
XH 9
NSF Certified
No
Schedule Class
Extra Heavy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday