Spigot x Hub Service Cast Iron Running Trap with Double-Hub Vent

SVRTDH

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content; not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Spigot
End Connection 3
Spigot
End Connection 4
Hub
End Connections
Spigot x Hub
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
10 in
Fitting Size 4
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Cast Iron
Material Type
SV 175
Schedule Class
SV

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday