Spigot x Hub Service Cast Iron Wye
SVYMMK
- FITTING SIZES
- PRICE
SPECIFICATIONS
- ASTM Specifications
- ASTM A-74
- Application
- DWV
- End Connection 1
- Spigot
- End Connection 2
- Spigot
- End Connection 3
- Hub
- End Connections
- Spigot x Hub
- Fitting Size 1
- 5 in
- Fitting Size 2
- 5 in
- Fitting Size 3
- 4 in
- Fitting Sizes
- 5 in x 5 in x 4 in
- Fitting Type
- Reducing
- Material
- Cast Iron
- Material Type
- SV 44
- Schedule Class
- SV
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday