Spigot x Hub x FNPT Service Cast Iron Cleanout Tee with SC Plug

SVTTS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Application
DWV
End Connection 1
Spigot
End Connection 2
Hub
End Connection 3
FNPT
End Connections
Spigot x Hub x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in
Fitting Type
Reducing, Sanitary
Material
Cast Iron
Material Type
SV 80
Schedule Class
SV

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday