0 items

Spirax Sarco FTI-15 1-1/2 in. 450F 15 psig Steam Trap

S74114

Valve Size

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
FTI-15
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Maximum Pressure
15 psig
Maximum Temperature
450
Valve Body Material
Cast Iron
Valve Operator
Float
Valve Seat Material
Stainless Steel
Valve Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday