Spirax Sarco
1-1/2 in. Cast Iron Series Main Valve
Part #S55226 | Item #180841 | Manufacturer Part #55226
$
1,689.00
EACH
Valve Size:
1-1/2 inProduct Details
- Combination of pilots allow for different types of control in one regulator
- Typical applications: reliable, accurate regulator to reduce steam from a high supply pressure to the most efficient operating pressure of the equipment, and to protect the equipment from dangerously high pressures
- Accurate control of pressure with choice of color coded springs
Documents
Specifications
End Connection 1: NPT
End Connections: NPT
Material: Cast Iron
Maximum Pressure: 250 psi
Maximum Temperature: 450
Valve Size: 1-1/2 in
Width: 8-3/5 in