Spirax Sarco

1-1/2 x 1-1/2 in. NPT Cast Iron Wye Strainer

Part #S37199  |  Manufacturer Part #37199

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: CI-125 Cast Iron Strainers

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Material: Cast Iron

NSF Certified: No

Product Type: Pipe

Strainer Type: Wye