1-1/4 x 1-1/4 in. 300 psi NPT Cast Iron Wye Strainer Cap Gasket

Part #S66627  |  Item #3655650  |  Manufacturer Part #66627

Call for Pricing EACH

Fitting Sizes

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-126

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

Length: 5-13/32 in

Material: Cast Iron

Maximum Pressure: 300 psi

Maximum Temperature: 406

Mesh Size: 20

NSF Certified: No